This item is Discontinued.

Aemc Instruments AC Current Logger, 2 Channel, BNC Conn L102

AC Current Logger, 2 Channel, BNC Conn (Discontinued)

  • Mfr # L102
  • Zoro # G7808762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L102
Zoro #
G7808762
UPC #
685338140347
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
AC Current Logger
Current Range
Probe Dependent
True RMS
Yes
Phase
single
Current Logging
Yes
Current Channels
2
Sampling Rate
64 Samples per Cycle
Protection Rating
IP50
Interface
USB
Safety Rating
CAT III 50V
Power Source
(2) AA Batteries
Storage
512kB
Current Accuracy
+/-0.5%
Special Features
BNC Connection
Includes
Batteries, Software, USB Interface Cable and Instructions

Description

AC Current Logger, Current Range Probe Dependent, 2 Current Channels, Current Accuracy 0.50%, True RMS, Phase Single, Power Source (2) AA Batteries, Protection Rating IP50, 100 hrs. to 45 Days Recording Capacity, Special Features BNC Connection, Sampling Rate 64 Samples per Cycle, Safety Rating CAT III 50V, Interface USB, Includes Batteries, Software, USB Interface Cable and Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.