This item is Discontinued.

Aemc Instruments Dew Point Mtr, 0 to 100 per Rel Hum Rnge CA846/2121.24

Dew Point Mtr, 0 to 100 per Rel Hum Rnge (Discontinued)

  • Mfr # CA846/2121.24
  • Zoro # G4701173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA846/2121.24
Zoro #
G4701173
UPC #
685338180053
Country of Origin
Taiwan, Province of China

Details

Item
Dew Point Meter
Relative Humidity Range
0 to 100%
Temp. Range (C)
-20 Degrees to 60 Degrees C
Humidity Accuracy
+/-5%
Temp. Range (F)
-4 Degrees to 140 Degrees F
Temp. Accuracy (F)
-4 Degrees to 32 Degrees F +/-2 Degrees F, 32 Degrees to 140 Degrees F +/-1 Degrees F
Battery Type
9V
Humidity Resolution
0.1 %
Surface Temp. (F)
4 Degrees to 140 Degrees
Temp. Accuracy (C)
-20 Degrees to 0 Degrees +/-1, AB54 0 Degrees to 60 Degrees C +/-0.5
Memory
Max Only
Display
3-1/2 in Digital LCD
Includes
Dirt Resistant Holster, Protective, Rugged, Shockproof
Data Hold
Yes
Temp. Resolution (C)
0.1 Degrees C
Temp. Resolution (F)
0.1 Degrees F
Special Features
NTC Temperature Sensor and Capacitive Humidity Sensor
Surface Temp. (C)
-20 Degrees to 60 Degrees C
Sensor Type
Capacitance

Description

Dew Point Meter, 0 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), -4 Degrees to 32 Degrees F +/-2 Degrees F, 32 Degrees to 140 Degrees F +/-1 Degrees F Temp. Accuracy (F), 4 Degrees to 140 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display 3-1/2 in Digital LCD, Memory Max Only, Battery Type 9V, Data Hold Yes, Includes Dirt Resistant Holster, Protective, Rugged, Shockproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.