Shop AEMC INSTRUMENTS

Data Logger

  • Mfr # 2153.54
  • Zoro # G523944697

product price: 
$
981.99
/ea
Free Shipping & Returns

Key Features

Battery Run Time
100 hr
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Voltage Channels
1
Maximum Sampling Rate
60 min
Minimum Operating Temperature Degrees F
14 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2153.54
Zoro #
G523944697
UPC #
685338140675
Country of Origin
France

Dimensions

Battery Size
AA
Overall Height
7 1/16 in
Overall Depth
1 3/8 in
Overall Width
2 7/8 in
Fits Chest Size
8GB Memory, Programmable Storage Rates from 1 to 60 min

Details

Battery Run Time
100 hr
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Voltage Channels
1
Maximum Sampling Rate
60 min
Minimum Operating Temperature Degrees F
14 Degrees F
Power Source
Battery
Item
Data Logger
Number of Probes Included
0
AC Voltage Accuracy
+/-1%
Parameters Measured
AC Voltage, DC Voltage
Batteries Included
Yes
Maximum AC Voltage Measured
1,200 V AC
Includes
(1) Set of Color-Coded Leads, (2) Color-Coded Alligator Clips, USB Cable, USB Thumb Drive with DataView(R) Software, USB Wall Plug
Number of Batteries Required
2
Number of Records Stored
200
Software Options
Software Included
Features
8GB Memory, Programmable Storage Rates from 1 to 60 min
CAT Safety Rating
CAT IV 1000V
Battery Voltage
1.5V
Minimum AC Voltage Measured
10 V AC
Calibration Certificate Type
Available Separately
Minimum Sampling Rate
1 min
Compatible Operating Systems
Windows 10, Windows 11
Digital Display Screen Type
LCD with Backlight
Interface
USB, Wireless
Minimum DC Voltage Measured
10 V DC
Maximum DC Voltage Measured
1,700 V DC
DC Voltage Accuracy
+/-1%
For Phase
Single
Minimum Relative Humidity Measured
10 %
Resistance Properties
Dust Resistant
Alert Type
Digital Display
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Data Logger, AC Voltage Accuracy +/-1 Percent, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 1,200 V AC, Minimum Relative Humidity Measured 10 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.