Zoro Homepage

Phase Sequence/Motor Rotation, LCD

  • Mfr # 6612

  • Zoro # G813343162


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 4 ft Color-Coded Test Leads (Red/Black/Blue), (3) Alligator Clips, Carrying Case
Standards
CE, IEC 61010-1, IEC 61557-7
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Includes Batteries
No
Maximum Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6612
Zoro #
G813343162
UPC #
685338160123
Country of Origin
China

Dimensions

Tool Length
1.2 in
Manufacturer Warranty Length
2 yr
Test Lead Length
4 ft
Tool Width
2.9 in
Tool Height
5.3 in

Details

Item
Phase Sequence and Motor Rotation
Includes
(3) 4 ft Color-Coded Test Leads (Red/Black/Blue), (3) Alligator Clips, Carrying Case
Standards
CE, IEC 61010-1, IEC 61557-7
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Includes Batteries
No
Maximum Operating Temperature
104 Degrees F
Alert Type
Digital Display
Circuit Connection Type
Direct with Test Leads
Features
Clockwise and Counterclockwise Rotation LED, Phase Indicators L1, L2, and L3, Test Lead Input Terminals
Number of Batteries Required
1
Display Screen Type
LCD
Minimum Operating Temperature
32 Degrees F
For Phase
Three
Minimum Frequency
15 Hz
Power Source
Electric Corded
Display Type
Digital
Maximum Frequency
400 Hz
Testing Functions
Phase Rotation, Phase Voltage Presence
For Voltage Range
40 to 850 VAC (15 to 400Hz)

Description

Phase Sequence and Motor Rotation, CAT Safety Rating CAT III 1000V, CAT IV 600V, Display Screen Type LCD, Display Type Digital, For Voltage Range 40 to 850 VAC (15 to 400Hz), Includes (3) 4 ft Color-Coded Test Leads (Red/Black/Blue), (3) Alligator Clips, Carrying Case, Maximum Frequency 400 Hz, Minimum Frequency 15 Hz, Testing Functions Phase Rotation, Phase Voltage Presence, Alert Type Digital Display, Battery Chemistry Not Applicable, Battery Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.