Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6250
Zoro #
G0241927
UPC #
685338010046
Country of Origin
France
Details
Item
Micro Ohm Meter
Resistance Range - Milli and Microhm Meters
0.1 microhm to 2500 ohm
Resolution
1 Milli Ohm to 2500 Ohm
Accuracy
+/-0.15%
Resistance Range
1u ohm to 2500 ohm
Output Current
1mA to 10A
Display
Backlit Dual Line LCD
Power Source
NiMH Battery
Data Storage
1500 TestResults
Counts
50,000
Safety Rating
CAT III 50 V
Interface
RS-232
Includes
Battery, Power Cord, (2)10 ft Cables with 10 A Kelvin Clips, Software, and User Manual
Description
Micro Ohm Meter, Power Source NiMH Battery, Includes Battery, Power Cord, (2)10 ft Cables with 10 A Kelvin Clips, Software, and User Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.