45 gal Recycling Liners, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear

  • Mfr # RNW4615C

  • Zoro # G1991781


product price:  $70.99
/pk 100, $0.71/ea

Key Features

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open Style
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNW4615C
Zoro #
G1991781
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open Style
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Recycling Liners
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Package Configuration
10 Rolls of 10 Bags
Standards
EPP Certified; LEED Applicable; SCS Indoor Advantage Certified
% Recycled Content
30% Post-Consumer
Application
Can Liner
Product Type
Recycled Trash Bags

Description

Percent Recycled Content 30 Percent, Item Recycled Trash Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.