60 gal Recycling Liners, 38 in x 58 in, Extra Heavy-Duty, 1.25 mil, Black
Mfr # RNW6050
Zoro # G1991818
product price:Â $74.85
/pk 100, $0.75/eaKey Features
Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.25 mil
Size
38 in x 58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RNW6050
Zoro #
G1991818
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.25 mil
Size
38 in x 58 in
Width
38 in
Height
58 in
Details
Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Recycling Liners
Standards
LEED Applicable; SCS Indoor Advantage Certified
Package Configuration
10 Rolls of 10 Bags
Bags Per Roll
100
Application
Can Liner
Product Type
Recycled Trash Bags
Description
Item Recycled Trash Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.