Zoro Homepage

Tool Rack/Rail, 8.5"

  • Mfr # LTB-1317

  • Zoro # G8757143


product price: $63.39
/ea

Key Features

Width
9"
Features
Ladder Tool Bin, 4.15lb, 24"X9"X8.5"
Height
8.5"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB-1317
Zoro #
G8757143
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
8.5"
Length
24"

Details

Item
Ladder Tool Bin, 4.15lb, 24"X9"X8.5"
Features
Ladder Tool Bin, 4.15lb, 24"X9"X8.5"

Description

Ladder Tool Bin, 4.15lb, 24 In.X9 In.X8.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.