5,000 (DOE) BTU Portable AC, Cools 400 Sq. Ft. with Wi-Fi, Dehumidifier & Remote, Matte White
- Mfr # AERP051AMW
- Zoro # G722912268
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Depth
11.2 in
Number of Cooling Speeds
2
Width
11 in
Voltage
115V
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AERP051AMW
- Zoro #
- G722912268
- UPC #
- 840206110314
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 11.2 in
- Width
- 11 in
- Height
- 26.6 in
Details
- Number of Cooling Speeds
- 2
- Voltage
- 115V
- Includes
- Air Conditioner, Manual, Warranty, Remote, Batteries
- Fan-Only Speeds
- 2
- BtuH Cooling
- 5,000 BTU
- Control Type
- Button
- Item
- Air Conditioner
Description
Here at Aeric, we believe in reliable and high-quality home comfort. The Matte White Aeric 5,000 BTU Portable Air Conditioner, 8,000 BTU ASHRAE standard, is ideal cooling for bedrooms, home offices or living rooms. When in Dry mode, this unit will remove up to 63 pints of moisture from your home per day. Designed with an auto-evaporation system, the AC unit condensates water recycled inside to keep cooling efficiently. Equipped with options tailored to your cooling preferences, the Aeric portable unit has 2 air flow speeds, plus adjustable air louvers for effective air movement while in use. Connect your portable AC to Wi-Fi to adjust its settings with the Smart Life app. Easily transport your portable AC to any room in your home with 4-way directional casters and convenient built-in side handles. The removable mesh filter is user friendly to maintain, simply wash with warm water and soap for stress-free upkeep of your air conditioner every 2 weeks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.