Zoro Homepage

50 Pint Dehumidifier

  • Mfr # AERD501P

  • Zoro # G016146683


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Width
15.000 in
Depth
10.140 in
Includes
Dehumidifier, Drain Hose, Manual, Warranty
Color
White
Refrigerant Type
R32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERD501P
Zoro #
G016146683
UPC #
840206120238
Country of Origin
China

Dimensions

Width
15.000 in
Depth
10.140 in

Details

Item
Dehumidifier
Includes
Dehumidifier, Drain Hose, Manual, Warranty
Color
White
Refrigerant Type
R32
Fan Speed
3

Description

The Energy Star top-rated Aeric 50-pint dehumidifier removes 50 pints of moisture from the air each day, humidistat controls up to 90% humidity, removing dampness and protecting your home from excess moisture. With the touch of a button, the LED digital display allows you to adjust humidity levels for maximum comfort. With a bucket size of 16.7 pints, you will be able to eliminate excess moisture while also not straining to lift and empty heavy buckets. With a compact size and a modern design, the Aeric unit is a subtle and sleek addition to any space. Perfect for garages, basements, bedrooms, and more, the unit makes a significant impact wherever you need it. Enjoy a washable and reusable filter to always guarantee a clean running unit and fresh airflow. Designed with 2 fan speeds and a 24 hour on/off programmable timer, the Aeric dehumidifier works around when you need it most.


  • Energy Star Certified
  • Dehumidifies up to 50 pints of moisture from the air per day
  • 6-ft. power cord with three-prong plug uses 115V electrical outlet
  • Electronic touch panel controls with LED display
  • 24-hour timer for customized comfort
  • Auto-restart saves your settings during a power outage
  • 16.7-pint bucket with automatic shut-off and bucket full indicator
  • Removable, easy-cleaning washable filter
  • 4-way directional caster wheels and built-in side handles for convenient movement
  • Continuous drainage with the trouble-free drain connect (drain hose included), eliminating the need to empty the bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.