50-Pint Portable Dehumidifier with Pump & Drain for Rooms up to 4,500 Sq. Ft. in White
- Mfr # AERD501PF
- Zoro # G322912255
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
White
Capacity 24 hrs 60 rh
50 pt
Voltage
115V
Includes
Dehumidifier, Filter, Pump, Manual, Warranty
Fan Speed
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AERD501PF
- Zoro #
- G322912255
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Capacity 24 hrs 60 rh
- 50 pt
- Item
- Dehumidifier
- Voltage
- 115V
- Includes
- Dehumidifier, Filter, Pump, Manual, Warranty
- Fan Speed
- 3
- Cabinet Material
- Plastic
Dimensions
- Height
- 24 in
- Width
- 15.1 in
- Depth
- 10.7 in
Description
The Energy Star top-rated Aeric 50-pint dehumidifier removes 50 pints of moisture from the air each day. Its humidistat reduces humidity up to 90%, removing dampness and protecting your home from excess moisture. This home dehumidifier's LED digital display lets you adjust humidity with the tap of a button. Its 16.2-pint bucket offers hassle-free continuous drainage with its drain hose for easy hands-free disposal, and its indicator and alarm will notify you when it's full. With a compact size and a modern design, the Aeric unit is a subtle and sleek addition to any space. Perfect for garages, basements, bedrooms, and more, the unit makes a significant impact wherever you need it. Enjoy a washable and reusable filter to always guarantee a clean running unit and fresh airflow. Designed with 2 fan speeds and a 24 hour on/off programmable timer. The unit's 4 casters make it easy to move, and its auto-restart will pick up where it left off in the case of a power outage.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.