Shop AERO
Create Account
5640 16 Oz. Spot Carpet And Upholstery Stain Remover; Aluminum Bottle
- Mfr # 5640
- Zoro # G204134690
product price:Â
$
45.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5640
- Zoro #
- G204134690
- UPC #
- 609722695640
- Country of Origin
- China
Description
Spot allows every driver to have pristine, impeccable carpet and fabric upholstery. Whether using Spot to treat a large area or a persnickety, set-in stain from juice or stubborn dirt, the results are Spotless. While some carpet and fabric cleaners leave residues that attract dirt for future stains and spots, Spot does not leave film and will keep the surface looking flawless. SPOT, which is perfect for colorfast carpet and fabric surfaces, is an all natural cleaner making it both biodegradable and perfect for your car.
Features- Aluminum Bottle
- Capacity - 16 oz.
- Dimension - 8 L x 8 W x 10 x H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.