Shop JOY

Dish Soap, 5 gal, Bucket

  • Mfr # 43608
  • Zoro # G7739153

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Lemon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43608
Zoro #
G7739153
UPC #
037000706830
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Lemon
Primary Chemical
None
Item - Dishwashing
Dishwashing Detergent
Color
Clear
Recommended Dilution
1:427 to 1:1280
Container Type
Bucket
Flash Point
135 Degrees F
Contains
Sodium Hydroxide
RTU Yield per Container
5 gal
pH Value
Neutral
pH Level
9
Product Series
Joy(R) Professional
Product Label
Manual Pot and Pan Detergent
Maximum RTU Yield per Container
5 gal
Surfaces for Use On
Pots and Pans
Product Type
Dish Soap
Series
Joy(R) Professional
Wire Color
Clear

Description

Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series Joy(R) Professional, Cleaner Form Liquid, Product Label Manual Pot and Pan Detergent, Color Clear, Flash Point 115 Degrees to 135 Degrees F, Maximum RTU Yield per Container 5 gal, Primary Chemical None, Recommended Dilution 1:427 to 1:1280

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.