Shop AERO
See all product information
Create Account
5862 View Interior And Exterior Glass Cleaner; Refill; 1 Gallon
- Mfr # 5862
- Zoro # G604134818
product price:Â
$
94.69
/ea
Key Features
Container Size
1 gal
Ammonia Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5862
- Zoro #
- G604134818
- UPC #
- 609722695862
- Country of Origin
- China
Dimensions
- Container Size
- 1 gal
Details
- Item
- Glass Cleaner
- Ammonia Free
- Yes
Description
View Glass Cleaner is excellent for cleaning all glass surfaces. It quickly dissolves fingerprints, smudges, dust and dirt while leaving glass and mirrors with a brilliant streak-free shine. This fast acting formula does not streak and will not leave any residue making everything on your car from automotive glass to headlights crystal clear. The ammonia-free product is safe, yet powerful enough to remove unsightly dirt and grime.
Features- Refill
- Capacity - 1 Gallon.
- Dimension - 10 L x 12 W x 10 x H in.
- Item Weight - 8.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.