Shop AERO FUNCTION
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
2004-2010 BMW 6 Series E63 E64 2Dr Convertible Af-2 Wide Body Front Lip Under Air Dam Spoiler
- Mfr # 109265
- Zoro # G624216839
product price:Â
$
999.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 109265
- Zoro #
- G624216839
- UPC #
- -
- Country of Origin
- China
Description
A strong, lightweight and robust material made of milled and cross-woven fibres. Through this proprietary process this material results in excellent flexibility and durability. Our Glass Fibre Komposite products come standard with a double-layered signature gray primer to ensure the preparation process is minimized while providing a superior finish when completed. Features Five-Stage Aero Function Quality Control Assurance Manufacturing System.. Double-Layered Signature Gray Primer For Ease Of Preparation.. Chip-Resistant Aero Function ABS Plastic Honeycomb Black Mesh Grille ( where applicable).. Extensive Aero Function Ship-Safe Packaging And Protection System For Reduced Freight Damage.. Complimentary Aero Function Brand Identity Package ( Aero Function Foil Sticker And Lanyard).. Aero Function Exclusive Limited Production Availability.. Highly Durable And Impact Resistant Glass Fibre Komposites.. Product Weight - 5 lbs.. Specifications Kit Material - FRP ( Fiberglass Reinforced Plastics). Product Type - Front Lip/Add On. Vehicle Make - BMW. Vehicle Models - 6 Series . Vehicle Trim - 2DR, Convertible. Style Name - AF-2. Vehicle Year Start - 2004. Vehicle Year End - 2010. Fits For: 2004-2010 BMW 6 Series E63 E64 2DR Convertible AF-2 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.