25 Person First Aid Kit - ANSI Class A Plastic Kit
- Mfr # SF25AW
- Zoro # G810905714
product price:
$
29.95
/ea
Key Features
Color
White
Housing Material
Plastic
Includes
Width
3"
Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF25AW
- Zoro #
- G810905714
- UPC #
- 9341394009288
- Country of Origin
- China
Dimensions
- Width
- 3"
- Length
- 10"
- Depth
- 7"
Details
- Color
- White
- Housing Material
- Plastic
- Includes
- Standards
- Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Net Weight
- 1.6 lbs
- Shape
- Rectangular
- ANSI Class
- A
Description
- •SupaBond Adhesive - The World's Stickiest Bandage
- •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
- •FDA Registered.
- •Clearly labeled packs
- •Surefill (Instant Refill Program)
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.