Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Tourniquet

  • Mfr # RST100

  • Zoro # G310866508


product price: $35.29
/ea

Key Features

Features
Made in the USA, Developed at MIT and perfected by EMS, military and industry specialists case, RapidStop® represents a hemostatic solution with military-grade ruggedness, all age suitability, superior single-handed application and the fastest average occlusion time.
Width
1.75"
Material
Fabric
Standards
Military
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST100
Zoro #
G310866508
UPC #
9341394017504
Country of Origin
United States

Dimensions

Width
1.75"
Depth
2"
Length
7.5"

Details

Features
Made in the USA, Developed at MIT and perfected by EMS, military and industry specialists case, RapidStop® represents a hemostatic solution with military-grade ruggedness, all age suitability, superior single-handed application and the fastest average occlusion time.
Material
Fabric
Standards
Military
Color
Black
Includes
RAPIDSTOP™ Black Tourniquet

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.