Shop AERO HEALTHCARE
See all product information
Create Account
BugX DEET FREE Insect Repellent Spray, 4 oz. Bottle
- Mfr # 12851
- Zoro # G222924006
product price:Â
$
14.95
/ea
Sold in multiples of 12 for
$179.40
Key Features
Form
Spray
Active Ingredients
geranium oil
Size
4 oz
Package Type
Spray Bottle
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12851
- Zoro #
- G222924006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4 oz
- Height
- 1.75 in
- Width
- 1.75 in
- Length
- 6.13 in
Details
- Form
- Spray
- Active Ingredients
- geranium oil
- Item
- Insect Repellent
- Package Type
- Spray Bottle
- Includes
- DEET FREE Spray, 4 oz. Bottle
- Application
- Insect Repellent
Description
Bug X FR Insect Repellent is plant-based and safe to use on FR clothing, is non-flammable and acts as an effective deterrent against pesky insects. Our towelette offers an easy application for face and neck, while our pump spray application provides ample coverage for body and clothing.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.