Shop AERO HEALTHCARE
See all product information
Create Account
BugX30 Fish Bowl Insect Repellent Wipes, 50PK
- Mfr # 12841
- Zoro # G622924033
product price:Â
$
78.65
/pk of 50, $1.57/ea
Key Features
Form
Wipes
Active Ingredients
geranium oil
Application
Insect Repellent
Package Type
Fish Bowl Dispenser
Includes
Insect Repellent Wipes, 50/bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12841
- Zoro #
- G622924033
- UPC #
- -
- Country of Origin
- United States
- Form
- Wipes
- Active Ingredients
- geranium oil
- Item
- Insect Repellent
- Application
- Insect Repellent
- Package Type
- Fish Bowl Dispenser
- Includes
- Insect Repellent Wipes, 50/bowl
Dimensions
- Width
- 7 in
- Length
- 8 in
- Height
- 7 in
Description
Bug X FR Insect Repellent is plant-based and safe to use on FR clothing, is non-flammable and acts as an effective deterrent against pesky insects. Our towelette offers an easy application for face and neck, while our pump spray application provides ample coverage for body and clothing.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.