Burn Dressing 8in x 8in
- Mfr # ABD20
- Zoro # G510866513
product price:
$
13.19
/ea
Sold in multiples of 24 for
$316.56
Key Features
Color
White
Material
Fabric
Length
5.25"
Weight
0.41 lbs
Features
Cools burns and soothes pain, Sterile, gel-infused dressing, Non-woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABD20
- Zoro #
- G510866513
- UPC #
- 9341394004504
- Country of Origin
- China
Dimensions
- Width
- 0.25"
- Length
- 5.25"
- Depth
- 5.75"
Details
- Color
- White
- Material
- Fabric
- Weight
- 0.41 lbs
- Features
- Cools burns and soothes pain, Sterile, gel-infused dressing, Non-woven
- Includes
- AEROBURN™ Burn Dressing 8in x 8in
- Shape
- Rectangular
Description
- •Cools burns and soothes pain
- •Sterile, gel-infused dressing
- •Non-woven
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.