
Civilian Tourniquet Red Strap
Mfr # RST103
Zoro # G710866511
product price: $32.75
/eaKey Features
Color
Red
Depth
2"
Includes
RapidStop Civilian Tourniquet (Red Strap) (The World's Fastest Tourniquet)
Length
7.5"
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RST103
Zoro #
G710866511
UPC #
9341394019492
Country of Origin
United States
Dimensions
Depth
2"
Length
7.5"
Width
1.75"
Details
Color
Red
Includes
RapidStop Civilian Tourniquet (Red Strap) (The World's Fastest Tourniquet)
Material
Fabric
Features
Made in the USA, Developed at MIT and perfected by EMS, military and industry specialists case, The World's fastest tourniquet, US Patented Technology, Fastest to apply, Award Winning.
Description
- •The World's fastest tourniquet
- •Made in the USA
- •Lifesaving
- •US Patented Technology
- •Award Winning
- •Fastest to apply
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.