Shop AERO HEALTHCARE
See all product information
Create Account
Fabric Strip Bandages 3/4in x 3in 100/box
- Mfr # AFP501
- Zoro # G410866507
product price:Â
$
10.49
/pk
Sold in multiples of 12Â pks for
$125.88
Key Features
Color
Beige
Material
Fabric
Depth
4"
Includes
AEROPLASTâ„¢ Fabric Strip Bandages 3/4in x 3in 100/box
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFP501
- Zoro #
- G410866507
- UPC #
- 9341394006232
- Country of Origin
- China
Dimensions
- Depth
- 4"
- Width
- 1.25"
- Length
- 5.5"
Details
- Color
- Beige
- Material
- Fabric
- Includes
- AEROPLASTâ„¢ Fabric Strip Bandages 3/4in x 3in 100/box
- Shape
- Strip
- Features
- Super comfort, Bandages are elastic and conform easily to the skin surface, stretching with it to give increased security and comfort, Soft cushioned non-stick pad, For comfort, cleanliness and easy removal, Breathable fabric, Open weave fabric allows skin and wound to breathe as it heals.
Description
SupaBond Adhesive - The World's Stickiest Bandage
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.