First Aid Kit Refill, ANSI Complaint Class A, 25 person

  • Mfr # SF25A-SF

  • Zoro # G410905701


product price: $22.65
/ea

Key Features

Color
White
Housing Material
Plastic
Includes
AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packets, AeroCleanse™ Hand Sanitizer 0.9g, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroGlove™ Nitrile Gloves, AeroGuide™ First Aid Guide, AeroInstrument™ Scissors, AeroInstrument™ Tweezers, AeroPad™ Eye Pad, AeroPad™ Gauze Pad 3in x 3in, AeroPlast™ Adhesive Tape 1/2in x 5.5 yds, AeroPlast™ Instant Ice Pack, AeroPlast™ Plastic Strip Bandage 3/4in x 3in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield, AeroSoothe™ Triple Antibiotic 0.5g, AeroSwab™ Cotton Tip Applicators, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipes, AeroWipe™ Antiseptic Wipes, AeroWound™ Wound Pad 5in x 9in
Width
1.5"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF25A-SF
Zoro #
G410905701
UPC #
9341394020672
Country of Origin
China

Dimensions

Width
1.5"
Length
10"
Depth
7"

Details

Color
White
Housing Material
Plastic
Includes
AeroBand™ Triangular Bandage 43in x 43in x 61in, AeroBurn™ Burn Dressing 4in x 4in, AeroBurn™ Burn Gel Packets, AeroCleanse™ Hand Sanitizer 0.9g, AeroForm™ Conforming Gauze Bandage 2in x 4.3yds, AeroGlove™ Nitrile Gloves, AeroGuide™ First Aid Guide, AeroInstrument™ Scissors, AeroInstrument™ Tweezers, AeroPad™ Eye Pad, AeroPad™ Gauze Pad 3in x 3in, AeroPlast™ Adhesive Tape 1/2in x 5.5 yds, AeroPlast™ Instant Ice Pack, AeroPlast™ Plastic Strip Bandage 3/4in x 3in, AeroRescue™ Thermal Blanket, AeroShield™ CPR Face Shield, AeroSoothe™ Triple Antibiotic 0.5g, AeroSwab™ Cotton Tip Applicators, AeroWash™ Eyewash 0.5oz, AeroWipe™ Alcohol Wipes, AeroWipe™ Antiseptic Wipes, AeroWound™ Wound Pad 5in x 9in
Standards
Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
Net Weight
0.84 lbs
Shape
Rectangular
ANSI Class
A

Description

  • •SupaBond Adhesive - The World's Stickiest Bandage
  • •Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b).
  • •FDA Registered.
  • •Clearly labeled packs
  • •Surefill (Instant Refill Program)
  • •Quality Guarantee
  • •Hand Packed by Experts
  • •Global Market Leader
  • •Latex-free

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.