Lpcr2 Fully-Automatic, Wifi, English-Spanish, Bag

  • Mfr # 99512-001267

  • Zoro # G710905685


product price:  $3,058.19
/ea
Free Shipping & Returns

Key Features

Features
Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Toggle between two pre-set languages when using the device, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments.
Includes
LPCR2 Fully-automatic, WIFI,English-Spanish, Bag
Color
White
Shape
Square
Length
8.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99512-001267
Zoro #
G710905685
UPC #
883873824078
Country of Origin
United States

Dimensions

Length
8.9"
Width
3.8"
Depth
10.8"

Details

Features
Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin, QUIK-STEP™ electrodes peel directly off the base for faster placement, Metronome and CPR coaching sets an effective pace and audibly guides users, ClearVoice™ technology detects background noise and adjusts volume accordingly for clear instruction, Available in fully or semi-automatic models, Highest available escalating energy, Up to 360J for more effective shocks as needed, Toggle between two pre-set languages when using the device, Child mode delivers lower energy levels appropriate for young children without having to change electrodes, LIFEPAK TOUGH™ IP55 rating for challenging environments.
Includes
LPCR2 Fully-automatic, WIFI,English-Spanish, Bag
Color
White
Shape
Square
Material
Plastic

Description

  • •Layered design with easy to follow bold graphics. Both trained and untrained AED users clearly know how to begin
  • •QUIK-STEPTM electrodes peel directly off the base for faster placement
  • •Metronome and CPR coaching sets an effective pace and audibly guides users
  • •ClearVoiceTM technology detects background noise and adjusts volume accordingly for clear instruction
  • •Available in fully or semi-automatic models
  • •Highest available escalating energy
  • •Up to 360J for more effective shocks as needed
  • •Child mode delivers lower energy levels appropriate for young children without having to change electrodes
  • •LIFEPAK TOUGHTM IP55 rating for challenging environments
  • •Toggle between two pre-set languages when using the device

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.