Shop AERO HEALTHCARE
See all product information
Create Account
Minor Wound Module
- Mfr # M6003
- Zoro # G010866518
product price:
$
25.89
/ea
Key Features
Color
Green
Includes
Material
Fabric
Depth
3"
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6003
- Zoro #
- G010866518
- UPC #
- 9341394033252
- Country of Origin
- China
- Color
- Green
- Includes
- Material
- Fabric
- Shape
- Rectangular
- Features
- Injury Specific Modules
Dimensions
- Depth
- 3"
- Width
- 4"
- Length
- 8"
Description
- •Injury Specific Modules
- •Making first aid simple
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.