Modulator Flex Trauma Kit without AED - XL Rugged Hard Case, Pro
- Mfr # M700-2
- Zoro # G423390945
product price:
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Includes
Burns Module, Eye Module, Sprains & Fractures Module, AED/CPR Prep Module, General First Aid Module, Standard Bleed Control Module
Standards
ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered
Case type
Plastic
IP Rating
IP67
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M700-2
- Zoro #
- G423390945
- UPC #
- -
- Country of Origin
- Multiple
Details
- Includes
- Burns Module, Eye Module, Sprains & Fractures Module, AED/CPR Prep Module, General First Aid Module, Standard Bleed Control Module
- Standards
- ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered
- Item
- Trauma kit
- Case type
- Plastic
- IP Rating
- IP67
- Housing Material
- Plastic
- ANSI Class
- Class B
- Color
- Red/Black
Description
Advanced Trauma & Bleed Control with Flexible AED Fit The Modulator FLEX - Pro delivers advanced trauma readiness for high-risk environments while maintaining the same flexible AED compatibility as the Standard system. Featuring a configurable foam insert, FLEX Pro securely accommodates all major AED brands and upgrades to the Pro Bleed Control Module, including hemostatic gauze and vented chest seal dressings for advanced hemorrhage management. Housed in an IP67-rated hard case, FLEX Pro offers organized, injury-specific response with the durability and adaptability required for critical incidents. Modular construction allows easy inspection, restocking, and future upgrades as response needs evolve. AED Compatibility The configurable foam insert is designed to securely fit most major AED models, including: HeartSine, Defibtech, Lifeline, LIFEPAK CR2, Powerheart G5, ZOLL AED Plus, ZOLL AED 3, Philips FRx, and Philips HeartStart. Size: 20”L x 9”W x 17”H Weight: 18.15lbs Important Notice AED NOT INCLUDED. Modulator FLEX kits are supplied without an AED.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.