Shop AERO HEALTHCARE
See all product information
Create Account
Overdose Kit 3-Way Wall Sign
- Mfr # SFODWS01
- Zoro # G222924020
product price:
$
31.15
/ea
Key Features
Height
9 in
Length
10 in
Width
5.25 in
Sign Background Color
White/Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFODWS01
- Zoro #
- G222924020
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Sign
- Sign Background Color
- White/Purple
Dimensions
- Height
- 9 in
- Length
- 10 in
- Width
- 5.25 in
Description
Clear Guidance in Critical Moments The Overdose Kit 3-Way Wall Sign ensures your opioid emergency kit is highly visible when seconds matter most. Featuring bold purple coloring and clear “Opioid Overdose Emergency Kit” text with “Naloxone” underneath, this sign points directly to your wall-mounted kit, ensuring quick access during emergencies. Key Features: Highly Visible: Bright purple color and bold text ensure the sign stands out in any setting. Directional Clarity: The downward arrow guides users straight to the kit. Durable Design: Built to last, even in high-traffic environments. Universal Application: Ideal for workplaces, public spaces, and community centers. Enhance accessibility and save precious time during emergencies with the Overdose Kit 3-Way Wall Sign.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.