Zoro Homepage
This item is Discontinued.
Aero Healthcare Plastic, 22" L, 15" W, Red M600-1

Plastic, 22" L, 15" W, Red (Discontinued)

  • Mfr # M600-1
  • Zoro # G010905675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600-1
Zoro #
G010905675
UPC #
9341394033191
Country of Origin
United States

Dimensions

Length
22"
Width
15"
Depth
7.75"

Details

Color
Red
Material
Plastic
Includes
Burns Module, Eye Module, Serious Wounds Module, AED/CPR Prep Kit, Minor Wounds Module, Tourniquet, Splint, HeartSine Defibrillator 350P, XL Rugged Hard Case
Features
IP67 Waterproof Case for added protection, Injury Specific Modules, Speed & Accesibility, Making first aid simple.
Standards
Meets & Exceeds: ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA – Title 8, Section 1512
Weight
17.6 lbs
Shape
Rectangular

Description

  • •IP67 Waterproof Case for added protection
  • •Injury Specific Modules
  • •Speed & Accesibility
  • •Making first aid simple
  • •Meets & Exceeds: ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA – Title 8, Section 1512
  • •Quality Guarantee
  • •Hand Packed by Experts
  • •Global Market Leader
  • •Latex-free

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.