Zoro Homepage

Plastic, 22" L, 15" W, Red

  • Mfr # M600

  • Zoro # G910905683


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Includes
Burns Module, Eye Module, Serious Wounds Module, Minor Wounds Module, Tourniquet, Splint, XL Rugged Hard Case
Length
22"
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600
Zoro #
G910905683
UPC #
9341394033566
Country of Origin
United States

Dimensions

Length
22"
Width
15"
Depth
7.75"

Details

Color
Red
Material
Plastic
Includes
Burns Module, Eye Module, Serious Wounds Module, Minor Wounds Module, Tourniquet, Splint, XL Rugged Hard Case
Features
IP67 Waterproof Case for added protection, Injury Specific Modules, Speed & Accesibility, Making first aid simple.
Weight
15.15 lbs
Standards
Meets & Exceeds: ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA – Title 8, Section 1514
Shape
Rectangular

Description

  • •IP67 Waterproof Case for added protection
  • •Injury Specific Modules
  • •Speed & Accesibility
  • •Making first aid simple
  • •Meets & Exceeds: ANSI / ISEA Z308.1-2021 Class B Type III Container, OSHA 1910.151(b), OSHA 1910.266 Logging First Aid Kit, Cal/OSHA – Title 8, Section 1519
  • •Quality Guarantee
  • •Hand Packed by Experts
  • •Global Market Leader
  • •Latex-free

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.