Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Bleed Control Kit - Military

  • Mfr # RSK502

  • Zoro # G710866535


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5"
Width
3"
Includes
AeroGlove™ Nitrile Gloves Large 2 pair, AeroPlast™ Thermal Blanket, Chest Seal Dressing Vent / 2 pack, Hemorrhage Control Bandage 4in, Plastic Gasket Case, RapidStop® Emergency Trauma Shears, RapidStop® Permanent Marker, RapidStop® Tourniquet Military (black), Z-Fold Hemostatic Gauze 3in x 4yd
Standards
Military / PRO
Length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSK502
Zoro #
G710866535
UPC #
9341394019416
Country of Origin
United States

Dimensions

Depth
5.5"
Width
3"
Length
8.5"

Details

Includes
AeroGlove™ Nitrile Gloves Large 2 pair, AeroPlast™ Thermal Blanket, Chest Seal Dressing Vent / 2 pack, Hemorrhage Control Bandage 4in, Plastic Gasket Case, RapidStop® Emergency Trauma Shears, RapidStop® Permanent Marker, RapidStop® Tourniquet Military (black), Z-Fold Hemostatic Gauze 3in x 4yd
Standards
Military / PRO
Material
Plastic
Shape
Rectangular
Color
White

Description

  • •Everything you need to Stop The Bleed. Fast.
  • •The World's fastest tourniquet
  • •Made in the USA
  • •Lifesaving
  • •US Patented Technology
  • •Award Winning
  • •Fastest to apply
  • •Quality Guarantee
  • •Hand Packed by Experts
  • •Global Market Leader
  • •Latex-free

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.