
Standard Bleed Control Kit - Ems
Mfr # RSK500E
Zoro # G010866532
product price: $68.65
/eaKey Features
Material
Plastic
Color
White
Depth
5.5"
Length
8.5"
Standards
EMS / Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSK500E
Zoro #
G010866532
UPC #
9341394019386
Country of Origin
United States
Dimensions
Depth
5.5"
Length
8.5"
Width
3"
Details
Material
Plastic
Color
White
Standards
EMS / Standard
Shape
Rectangular
Includes
AeroGlove™ Nitrile Gloves Large 2 pair, AeroPlast™ Thermal Blanket, Hemorrhage Control Bandage 4in, Plastic Gasket Case, RapidStop® Emergency Trauma Shears, RapidStop® Permanent Marker, RapidStop® Tourniquet Responder (orange)
Description
- •Everything you need to Stop The Bleed. Fast.
- •The World's fastest tourniquet
- •Made in the USA
- •Lifesaving
- •US Patented Technology
- •Award Winning
- •Fastest to apply
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.