StingX Pain Relief Wipes, 25PK
- Mfr # 33740
- Zoro # G722923981
product price:Â
$
14.59
/pk of 25, $0.58/ea
Sold in multiples of 8Â pks for
$116.72
Key Features
Standards
OSHA Compliant
Length
4 in
Height
2.13 in
Includes
StingX Pain Relief Wipes, 25/box
Width
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33740
- Zoro #
- G722923981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 2.13 in
- Width
- 0.63 in
Details
- Item
- Sting Pain Relief
- Standards
- OSHA Compliant
- Includes
- StingX Pain Relief Wipes, 25/box
- Form
- Wipes
- Package Type
- Clam Shell Chip Board Dispenser Box
Description
Sting X is designed to bring you the relief you need from pain associated with bees, wasps, and other insect bites. Our Benzocaine formula is an effective pain reliever, just apply and get back to your work routine in no time.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.