Shop AERO HEALTHCARE
See all product information
Create Account
SunX30 Sunscreen Lotion Packets, , 300PK
- Mfr # 71433
- Zoro # G922924016
product price:Â
$
257.99
/pk of 300, $0.86/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Standard
FDA Compliant; OSHA Compliant
Includes
Lotion Packets, 300/box
Length
8 in
Package Type
Bulk Pack Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71433
- Zoro #
- G922924016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Length
- 8 in
- Height
- 10 in
Details
- Item
- Sunscreen
- Standard
- FDA Compliant; OSHA Compliant
- Includes
- Lotion Packets, 300/box
- Package Type
- Bulk Pack Case
- Formula Features
- water resistant, Oxybenzone, Octinoxate, and paraben free formula
- Application
- Sunscreen
- Formula
- SPF 30
Description
Evade skin cancer, sun poisoning, and sun burns on the job with our FDA compliant Sun X SPF 30+ Broad Spectrum Sunscreen. Much like our SPF 50 Broad Spectrum Sunscreen, Sun X 30 blocks harmful UVA and UVB rays with a water resistant, Oxybenzone, Octinoxate, and paraben free formula that lasts up to 80 minutes. Plus, it's Lineman's Glove Tested (Type 1 Class 2 ANSI/ASTM D 120), so you can wear it with confidence in any environment.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.