Shop AERO HEALTHCARE

2 Shelf Cabinet - ANSI Class B - 80 Person First Aid Cabinet

  • Mfr # SF80BMT

  • Zoro # G522924027


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
5 in
Length
15.5 in
Height
11 in
Standards
Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF80BMT
Zoro #
G522924027
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Length
15.5 in
Height
11 in

Details

Item
First aid cabinet
Color
White
Standards
Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
Material
Metal
Ansi Class
Class B
Capacity
80 person

Description

SurefillFirst Aid 80 Series 2-Shelf Cabinet is stocked with a large variety of quality first aid products catering to all common workplace injuries for medium American workplaces. Featuring unique treatment packs for injuries to minimize treatment time and filled with the highest quality first aid items, including the SUPABONDadhesive ‘world's stickiest bandage' - this kit is what every workplace has been waiting for!

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.