Manufacturing Company AF1-1818 One Bowl SS Sink 18x 8 w/ 16-1/2" Right Side Drainboard
- Mfr # AF1-1818-18R
- Zoro # G805660659
product price:Â
$
1,323.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1-1818-18R
- Zoro #
- G805660659
- UPC #
- -
- Country of Origin
- China
Description
Aero manufacturing company af1-1818 one bowl ss sink 18x 8 w/ 16-1/2" right side drainboard this one-compartment sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" o.d. Stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"wx18"l. Right drainboard. Easy assembly. Nsf listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.