Shop AERO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Manufacturing Company Stainless Steel Sink, Left Sided Drainboard
- Mfr # AF2-1818-18L
- Zoro # G805660611
product price:Â
$
2,225.99
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
- AF2-1818-18L
- Zoro #
- G805660611
- UPC #
- -
- Country of Origin
- China
Description
Aero manufacturing company two bowl ss nsf sink 18"wx18"l this two-compartment sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" o.d. Stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"wx18"l. Left drainboard. easy assembly. Nsf listed.