Shop AERO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Manufacturing Company AF2-1818 Two Bowl SS sink 18 x 18
- Mfr # AF2-1818
- Zoro # G305660647
product price:Â
$
2,111.99
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
- AF2-1818
- Zoro #
- G305660647
- UPC #
- -
- Country of Origin
- China
Description
Aero manufacturing company af2-1818 two bowl ss sink 18 x 18 this two-compartment sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" o.d. Galvanized tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"wx18"l. Easy assembly. Nsf listed.