Stainless Steel 1 Compartment Drop-In Sink Bowl 10 in. x 14 in. x 10 in.
- Mfr # SINK DIS S1C-101410-NF-Z
- Zoro # G914776135
Specifications
Details
- MFR #
- SINK DIS S1C-101410-NF-Z
- Zoro #
- G914776135
- UPC #
- -
- Country of Origin
- China
Description
In tight spaces, this compact Amgood stainless steel drop-in sink with a single compartment provides an ideal solution. Its functional design ensures effective hand washing, catering perfectly to food trucks, concession stands, or snack bars.Certified by NSF International for its commitment to public safety and environmental standards, this sink boasts durable 18-gauge, 304 series stainless steel construction. It's easy to maintain and resistant to rust, ensuring longevity. The added marine edge prevents spills, maintaining cleanliness.Equipped with a 3 1/2 in. drain basket, it effectively catches food debris
- •Overall Size 18.5 in. x 13 in.. Bowl Size 10 in. x 14 in.. Includes a basket strainer. Faucet is not included
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Made from corrosion-resistant 18-gauge type 304 stainless steel
- •Excellent for washing, rinsing and sanitizing
- •Great for hand washing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.