Shop AERO MANUFACTURING
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Economy NSF Three Comp Sink W/Dual 20" Drainboards, 30"Wx 20" L-R Bowl
- Mfr # MF3-3020-20LR
- Zoro # G1502141
product price:Â
$
3,530.99
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
- MF3-3020-20LR
- Zoro #
- G1502141
- UPC #
- -
- Country of Origin
- United States
Description
Economy Sink, 3-bowl, with 20" LH/RH drainboards, 30" W x 20" L-R bowl dimensions, 14" D fabricated bowl, 7" H splash, s/s gussets, legs & adjustable white metal feet, 16 gauge 300 series s/s bowl, 16 gauge 400 series body, "Aero Safety Edge", Space Saver const, fully welded gussets, two sets of faucet holes on 8" centers, NSF