Shop BLANCO
See all product information
Create Account
Quatrus R15 Laundry Sink Dual Mount
- Mfr # 443151
- Zoro # G822925144
product price:
$
630.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Standards
IAPMO Certified, UPC Certified
Gauge
18 ga
Overall Length
25 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443151
- Zoro #
- G822925144
- UPC #
- 747943089630
- Country of Origin
- China
Dimensions
- Overall Length
- 25 in
- Overall Width
- 22 in
- Depth
- 12.08 in
Details
- Number of Holes
- 1
- Standards
- IAPMO Certified, UPC Certified
- Gauge
- 18 ga
- Item
- Laundry Sink
- Finish
- Satin Polish
- Material
- Stainless Steel
- No. of Bowls
- 1
Description
Every room in the home deserves to look its best, including the laundry or mudroom. The QUATRUS R15 Dual Mount Stainless Steel Laundry Sink is specifically designed to address the unique needs of cleaning beyond the kitchen. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 utility sink demonstrates BLANCO’s commitment to premium quality. Combine the QUATRUS R15 laundry sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated solution designed to transform laundry chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.