Shop AERO MANUFACTURING
Create Account
Premium Beverage Cabinet W/ Sink On Left Side, 30" W X 72" L-R
- Mfr # BVT-72- L
- Zoro # G1500279
product price:Â
$
3,852.99
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
- BVT-72- L
- Zoro #
- G1500279
- UPC #
- -
- Country of Origin
- United States
Description
Beverage Table, 30" W x 72" L-R, 7/8" turn down on 3 sides, 10" backsplash, marine edges, 21"x 16"x 14"D sink, urn trough with grate, duplex electrical outlet, 14 gauge 300 series stainless steel top, 18 gauge 430 series s/s cabinet & undershelf, 16 gauge 300 series s/s legs, white metal feet, fully welded, sound deadened(Please specify bowl location L for left hand side, R for right hand side)