Zoro Homepage

A1000- 4-Port Carbureted Bypass Regulator

  • Mfr # 13224

  • Zoro # G415835485


product price: $388.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13224
Zoro #
G415835485
UPC #
684980003291
Country of Origin
China

Description

The A1000 Bypass Regulators were designed for use with our A1000 and Eliminator Fuel Pumps or similar style EFI pumps in a carbureted application. These regulators are perfect for naturally aspirated or ‘blow-through’ supercharged engines. We have varieties of categories like pumps stealth fuel systems regulators filters fuel systems rails & kits Plumbing & Fittings Gears and lot more. Every product that leaves our facility has been tested to the strictest standards by Aeromotive for integrity and reliability. Features -Base fuel pressure adjustable from 3-15 PSI -ORB-10 inlet port and ORB-08 return port -PN 13224 provides ORB-06 outlet ports and 1/8' NPT gauge port -Fuel pressure rises on a 1:1 ratio when referencing boost -Bypass design provides the ultimate dynamic fuel delivery system -Ideal for converting from fuel injection to carburetion using the stock in-tank pump -EFI conversions will require a larger-than-stock return line for proper low pressure control Specifications - Dimensions: 5.5 x 5.5 x 2.75 in. - Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.