AP904-SL W 90 CFM Quiet Bathroom Fan with LED Light - White
- Mfr # AP904-SL W
- Zoro # G803975205
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP904-SL W
- Zoro #
- G803975205
- UPC #
- 853578008592
- Country of Origin
- China
Description
Features
- Quiet 0.3 Sones bathroom ventilation fan with dimmable LED light
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Designed and approved for recessed installation in insulated ceiling or wall
- Contemporary designer fascia with choice of White or two designer grille finishes- Oil Rubbed Bronze and Satin Nickel
- Permanently lubricated motor for quiet operation
- Dimmable 10W 4" 00K 1150 Lumens LED light
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- Light and fan may be wired
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Finish: White
- Air Flow Capacity: 90 CFM
- Noise Level: 0.3 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.