Shop AERO PURE
Create Account
AP120-S W 120 CFM Quiet Energy Star Bathroom Fan - White
- Mfr # AP120-S W
- Zoro # G003975074
product price:Â
$
184.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP120-S W
- Zoro #
- G003975074
- UPC #
- 853504003547
- Country of Origin
- China
Description
Features
- Slim Fit Energy Star certified 0.9 Sones bathroom fan
- Enclosed 120 CFM motor with built-in overload disconnect
- Contemporary grille in a choice of White and two designer finishes- Oil Rubbed Bronze and Satin Nickel
- Approved for installation in insulated ceiling or wall
- Corrosion resistant galvanized steel fan housing unit
- Built-in backdraft damper prevents outdoor air from entering fan
- ETL listed for wet application over tub and shower enclosure when used with a GFCI branch circuit wire
- HVI listed, Energy Star certified, CA Title 24 and ASHRAE 6.2 compliant
- Full 6 year warranty
- Anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation for new construction and retrofit
- Finish: White
- Air Flow Capacity: 120 CFM
- Noise Level: 0.9 Sones
- Fits: 2 in. x 6 in.
- Weight: 11 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.