Shop AERO RACE WHEELS
Create Account
50-174730 15 x 7 in. 50 Series Rolled Wheel, Black - 5 x 4.75 in. Bolt Circle
- Mfr # ARW50-174730
- Zoro # G715781963
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW50-174730
- Zoro #
- G715781963
- UPC #
- 191215035328
- Country of Origin
- China
Description
This wheel has knife edged bead humps maximum bead seats low run-out and center disc made with HSLA material. The 15in x 7in wheels are stamped DOT approved for off-highway use. Aero 50 Series Rolled Wheel - Black - 15in x 7in - 5 x 4.75in Bolt Circle - 3in Back Spacing - 21 lbs. 50-174730 at low everyday prices. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Aero Race Wheel including Aero Race Wheel 50 Series15in x 7in -5 x 4.75in GM. Specifications - Finish: Black - Size: 15 x 7 in. - Bolt Circle: 5 x 4.75 in. - Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.