58-100550 58 Series 5 in. Back Spacing Rolled Wheel, Black, 15 x 10 in.
- Mfr # ARW58-100550
- Zoro # G515766078
product price:Â
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW58-100550
- Zoro #
- G515766078
- UPC #
- 740078858133
- Country of Origin
- China
Description
Motor State Distributing has set the Pace for high performance automotive components for racing street and off-road use. This wheel uses Aero's HSLA center disc as well and has the largest drop center which provide more brake caliper clearance and brake cooling capabilities. The 15in x 8in is the same wheel as Aero's ever-popular 52 Series only without any sancationing body stickers. This wheel has improved run-out and larger bead seats. Features -Wide 5 -5 in. Back Spacing Specifications - Color: Black - Size: 15 x 10in - Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.