50-184540 15 x 8 in. 50 Series Rolled Wheel, Black - 5 x 4.5 in. Bolt Circle
- Mfr # ARW50-184540
- Zoro # G924185422
product price:Â
$
159.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW50-184540
- Zoro #
- G924185422
- UPC #
- -
- Country of Origin
- China
Description
This wheel has knife edged bead humps, maximum bead seats, low run-out and center disc made with HSLA material. Aero 50 Series Rolled Wheel - Black - 15 in x 8 in - 5 x 4.5 in Bolt Circle - 4 in Back Spacing - 23 lbs. 50-184540 at low everyday prices. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Aero Race Wheel including Aero Race Wheel 50 Series15 in x 8 in -5 x 4.5 in ( Ford). Specifications Finish: Black. Size: 15 x 8 in.. Bolt Circle: 5 x 4.5 in.. Weight: 23 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.