52-184730 52 Series 3 in. Back Spacing IMCA Rolled Wheel, Black, 15 x 8 in.
- Mfr # ARW52-184730
- Zoro # G715766137
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARW52-184730
- Zoro #
- G715766137
- UPC #
- 191215041978
- Country of Origin
- China
Description
Motor State Distributing has set the Pace for high performance automotive components for racing street and off-road use. This wheel is Aero's most popular 15in x 8in on the market today. All center discs are formed out of HSLA steel for strength and durability. This wheel now has more accurate bead seats and a lower run-out. It includes a knife-edged bead hump and includes an IMCA sanctioning sticker. Features -3in Back Spacing -5 x 4.75in Bolt Circle Specifications - Color: Black - Size: 15 x 8in - Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.