Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based

  • Mfr # 3016PRO-CASE

  • Zoro # G4278976


product price: $11.39
/ea

Key Features

Paint Color Family
Purples
Color
Purple
Base Type
Solvent
Size
12 oz.
Paint and Primer Sub Category
Tree and Log Marking Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016PRO-CASE
Zoro #
G4278976
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
12 oz

Details

Item
Marking Paint
Paint Color Family
Purples
Color
Purple
Base Type
Solvent
Paint and Primer Sub Category
Tree and Log Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Extreme
Duration
4 yr
Application Temperature
-14 to 90 Degrees F
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Dry Time Tack Free
15 min.
Net Weight
12 oz.
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Dry Time
1/2 hr.
Paint and Primer Application Method
Brush, Spray
Standards
OSHA
Application Method
Spray
Coverage Area
1,320 Linear ft/2 in Stripe
Minimum Application Temperature
-14 Degrees F
Paint Dispensing Style
Overhead
Product Type
Marking Paint
Paint Collection
Temporary Marking Paint
Permanence
Temporary
Flammability
Flammable
Resin Material
Solvent Based
VOC Content Weight Percentage
50.3 to 64%
Chemicals Resisted
Alcohols
Paint Base Type
Solvent
Use Location
Exterior
Application
Tree Marking
Compatible Equipment
Spray Guns
Maximum Application Temperature
90 Degrees F
Surface Material
Wood

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Purple, Size 12 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 12 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.