Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser kit - 23.5in Dia. X 13in Tall

  • Mfr # AS-R13

  • Zoro # G416298265


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
HDPE
Features
Easy Installation
Includes
Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-R13
Zoro #
G416298265
UPC #
708325126817
Country of Origin
United States

Details

Material of Construction
HDPE
Features
Easy Installation
Includes
Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant

Description

Septic tank riser kits are used to raise the tank opening to ground level for easy maintenance. Bring your septic cover to the surface so it is easy to service the tank. The kits include everything required for installation except for simple hand tools.


  • Used to raise septic tank opening to ground level for easy maintenance
  • Fits all opening shapes up to 24 in. (e.g. round, square, rectangular, etc.)
  • Base flange is 30.25 in. x 30.25 in. with a 23.5 in. riser ring inner diameter
  • Includes Cover, Pipe, Base Flange, Safety Barrier, Hardware, & Sealant

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.